
30mm Assembled Indicator Light, Green, 10250T
Item #: 0482180
Cat #: 10250T197LGP2A
UPC: 782114711156
$ 308.89 EA
Company wide:
11
in stock
Documents & Guides
30.5 mm, Heavy-Duty Watertight/Oiltight, Standard Operator Light, Green, 120V, LED Light, Transformer Light Unit, NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Overview
30.5 mm, Heavy-Duty Watertight/Oiltight, Standard Operator Light, Green, 120V, LED Light, Transformer Light Unit, NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782114711156, 10250T197LGP2A, CUT10250T197LGP2A
Specifications
| Volts AC Control: | 120 |
| Color: | Green |
| Type: | Indicator, Illuminated |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Volts AC Control: | 120 |
| Type: | Indicator, Illuminated |
| Color: | Green |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |