4' Protect-O-Sleeve Lamp Guard, T8, Blue

Item #: 0475777

Cat #: 2295B

UPC: 036283293402

Call for price
Company wide:
0 in stock
Documents & Guides
4 Ft. Protect-O-Sleeve For Fluorescent Tubes, Colored, 2 Caps, F-32, T-8 Lamp Type, Blue

Overview

4 Ft. Protect-O-Sleeve For Fluorescent Tubes, Colored, 2 Caps, F-32, T-8 Lamp Type, Blue
Also known as: 036283293402, 2295B, MCG2295B

Specifications

Color: Blue
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Color: Blue
Length: 4 ft, 48 in
Shape: T8 (Tubular)