Switch Toggle SP 15A 120V Grd BK

Item #: 0466613

Cat #: 1301-7BK

UPC: 032664745393

$ 1.03 EA
Company wide:
300 in stock
Documents & Guides
Eaton toggle switch, #14-10 AWG, 15A, Residential, Flush, 120V, Side and push, Screw, Black, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Polycarbonate

Overview

Eaton toggle switch, #14-10 AWG, 15A, Residential, Flush, 120V, Side and push, Screw, Black, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Polycarbonate
Also known as: 032664745393, 1301-7BK, CWD13017BK

Specifications

Type: 3-Way
Mounting: Flush, Wall
Material: Polycarbonate
Color: Black
Poles: 1
Amps: 15
Type: 3-Way
Material: Polycarbonate
Poles: 1
Mounting: Flush, Wall
Color: Black
Amps: 15