TD20 20AMP TIME DELAY

Item #: 0458018

Cat #: S-20

UPC: 051712101424

$ 14.43 EA
Company wide:
48 in stock
Documents & Guides
Eaton Bussmann series Type S plug fuse, plug fuse, time delay, heavy duty, packaging type blister pack, 20 A, 125 Vac, 10 kAIC (RMS Symmetrical) interrupt rating, 10 kA short circuit rating, duel element, plastic base, threaded mount

Overview

Eaton Bussmann series Type S plug fuse, plug fuse, time delay, heavy duty, packaging type blister pack, 20 A, 125 Vac, 10 kAIC (RMS Symmetrical) interrupt rating, 10 kA short circuit rating, duel element, plastic base, threaded mount

-Pending Description-

Also known as: 051712101424, S-20, BUSS20

Specifications

Speed: Time Delay
Amps: 20
Type: Plug
Volts AC: 125
Interrupt Rating AC: 10 kA
Mounting: Screw In
Speed: Time Delay
Type: Plug
Interrupt Rating AC: 10 kA
Amps: 20
Volts AC: 125
Mounting: Screw In