Breaker, 20/30A, 2P, 120/240V, 10 Kaic, Non-Ctl Quad

Item #: 0442821

Cat #: BRDC220230

UPC: 786676007801

$ 56.98 EA
Company wide:
209 in stock
Non-Ctl Quadplex Breaker Without Rejection Tab, 2-Pole, 10 Kaic, 2-Pole 20 Amp Outer Indep Trip And 2-Pole 30 Amp Center Indep Trip, Requires (2) 1-Inch Spaces, Wire Size #14-4, 120/240 Vac. ***For Br Series Loadcenters***

Overview

Non-Ctl Quadplex Breaker Without Rejection Tab, 2-Pole, 10 Kaic, 2-Pole 20 Amp Outer Indep Trip And 2-Pole 30 Amp Center Indep Trip, Requires (2) 1-Inch Spaces, Wire Size #14-4, 120/240 Vac. ***For Br Series Loadcenters***

BR Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.

Also known as: 786676007801, BRDC220230, CUTBRDC220230

Specifications

Volts AC: 120, 240
Amps: 20, 30
Poles: 4
Family / Style: BR
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Poles: 4
Interrupt Rating DC: 10 kA
Amps: 20, 30
Family / Style: BR