30 Amp, 250 Volt, NEMA L15-30R Connector, Wetguard

Item #: 0427512

Cat #: 29W75

UPC: 078477968789

$ 153.30 EA
Company wide:
45 in stock
30 Amp, 250 Volt 3-Phase, NEMA L15-30R, 3P, 4W, Locking Connector, Industrial Grade, Grounding, Wetguard - Yellow.

Overview

30 Amp, 250 Volt 3-Phase, NEMA L15-30R, 3P, 4W, Locking Connector, Industrial Grade, Grounding, Wetguard - Yellow.

30-Amp, 250-Volt- 3PY, Industrial Grade, Locking Connector, Grounding, Wetguard, Yellow

Also known as: 078477968789, 29W75, LEV29W75

Specifications

Type: Grounding, Connector, Wetguard
Amps: 30
Volts AC: 240
NEMA Configuration: L15-30R
Color: Yellow
Type: Grounding, Connector, Wetguard
Volts AC: 240
Color: Yellow
Amps: 30
NEMA Configuration: L15-30R