
Locking Connector, 20A, 250V, 3PH, Waterproof
Item #: 0427482
Cat #: 27W75
UPC: 078477967799
$ 97.05 EA
Company wide:
46
in stock
Documents & Guides
20 Amp, 250 Volt 3-Phase, NEMA L15-20R, 3P, 4W, Locking Connector, Industrial Grade, Grounding, Wetguard - Yellow.
Overview
20 Amp, 250 Volt 3-Phase, NEMA L15-20R, 3P, 4W, Locking Connector, Industrial Grade, Grounding, Wetguard - Yellow.
20-Amp, 250-Volt- 3PY, Locking Connector, Industrial Grade, Grounding, Wetguard, Yellow
Also known as: 078477967799, 27W75, LEV27W75
Specifications
| Type: | Grounding, Connector, Wetguard |
| Amps: | 20 |
| Volts AC: | 240 |
| NEMA Configuration: | L15-20R |
| Color: | Yellow |
| Type: | Grounding, Connector, Wetguard |
| Volts AC: | 240 |
| Color: | Yellow |
| Amps: | 20 |
| NEMA Configuration: | L15-20R |