1
more

$ 89.49 EA
Company wide:
68
in stock
Documents & Guides
30 Amp, 250 Volt 3-Phase, NEMA L15-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow.
Overview
30 Amp, 250 Volt 3-Phase, NEMA L15-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow.
30 Amp, 250 Volt- 3PY, Locking Plug, Industrial Grade, Grounding, Wetguard, Yellow
Also known as: 078477969021, 28W75, LEV28W75
Specifications
| Type: | Grounding, Wetguard, Plug |
| Phase: | 3 |
| Amps: | 30 |
| Volts AC: | 250 |
| NEMA Configuration: | L15-30P |
| Color: | Yellow |
| Type: | Grounding, Wetguard, Plug |
| Amps: | 30 |
| NEMA Configuration: | L15-30P |
| Phase: | 3 |
| Volts AC: | 250 |
| Color: | Yellow |