20/15A, 120/240V, 10 kAIC, CTL Quad CB

Item #: 0421094

Cat #: BQ220215

UPC: 786676004459

$ 65.52 EA
Company wide:
41 in stock
CTL Quadplex Breaker, 2-Pole, 10 kAIC, 2-Pole 20 Amp Outer Indep Trip and 2-Pole 15 Amp Center Indep Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

Overview

CTL Quadplex Breaker, 2-Pole, 10 kAIC, 2-Pole 20 Amp Outer Indep Trip and 2-Pole 15 Amp Center Indep Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786676004459, BQ220215, CUTBQ220215

Specifications

Volts AC: 120, 240
Amps: 20, 15
Poles: 4
Family / Style: BR
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Poles: 4
Interrupt Rating DC: 10 kA
Amps: 20, 15
Family / Style: BR