1' 20 Amp, 120 Volt DC Distr. Cable, 4 Wire W/ Ground

Item #: 0402311

Cat #: 1DC1

UPC:

$ 49.64 EA
Company wide:
100 in stock
Documents & Guides
1' 20 Amp, 120 Volt DC Distribution Cable, Type MC Cable, Three Circuit, 4-Wire With Ground

Overview

1' 20 Amp, 120 Volt DC Distribution Cable, Type MC Cable, Three Circuit, 4-Wire With Ground

ACS offers wiring systems for suspended ceiling lighting and for high and low bay fixtures. These systems feature a modular design, with components that snap together for quick, reliable installation, saving time and money over hard-wired methods.

Also known as: 1DC1, AFC1DC1

Specifications

Length: 1 ft
Color: Blue, Black/White/Red/Green
Gauge: 12 AWG
Material: Copper
Stranding: Solid
Length: 1 ft
Gauge: 12 AWG
Stranding: Solid
Color: Blue, Black/White/Red/Green
Material: Copper