4' Lamp Guard, T8, Yellow

Item #: 0396650

Cat #: 2295Y

UPC: 036283293440

Call for price
Company wide:
0 in stock
Documents & Guides
Lamp Guard, Tube Type, T8, Color: Yellow, Length: 48 inch, Note: With End Caps

Overview

Lamp Guard, Tube Type, T8, Color: Yellow, Length: 48 inch, Note: With End Caps
Also known as: 036283293440, 2295Y, MCG2295Y

Specifications

Shape: T8 (Tubular)
Length: 4 ft, 48 in
Color: Yellow
Shape: T8 (Tubular)
Color: Yellow
Length: 4 ft, 48 in