Feed Through Terminal Block, Type: M 4/6

Item #: 0379590

Cat #: 0105 051.20

UPC: 662019953601

$ 1.67 EA
Company wide:
1,906 in stock
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: M 4/6. Color: White. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: M 4/6. Color: White. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Also known as: 662019953601, 0105 051.20, ENT1SNA105051R2000

Specifications

Type: Terminal Block, Feed Through, Screw Clamp
Gauge: 10 AWG
Mounting: DIN Rail
Amps: 30
Family / Style: Entrelec
Color: White
Type: Terminal Block, Feed Through, Screw Clamp
Mounting: DIN Rail
Family / Style: Entrelec
Gauge: 10 AWG
Amps: 30
Color: White