25/25A, 1P, 120/240V, 10 kAIC, BD Series Duplex CB

Item #: 0377794

Cat #: BD2525

UPC: 786676369350

$ 77.64 EA
Company wide:
0 in stock
25/25 Amp, 1-Pole, BD Series Duplex Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC.

Overview

25/25 Amp, 1-Pole, BD Series Duplex Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC.
Also known as: 786676369350, BD2525, CUTBD2525

Specifications

Family / Style: BD
Volts AC: 120, 240
Poles: 1
Amps: 25
Interrupt Rating DC: 10 kA
Family / Style: BD
Poles: 1
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Amps: 25