
$ 42.78 EA
Company wide:
93
in stock
Documents & Guides
Photocell, 15A, 208-277V, 3100-4150W, 1700-2300 VA, Stem Mounting.
Overview
Photocell, 15A, 208-277V, 3100-4150W, 1700-2300 VA, Stem Mounting.
These photocontrols install on standard outdoor light fixtures and electrical boxes with 1⁄2"-14 NPSM thread or 7⁄8" knock-out holes for dusk-to-dawn ON/OFF control of outdoor lighting.
Also known as: 078275029590, K4123C, IMTK4123C, Photocell
Specifications
| Volts AC: | 277, 240, 208 |
| Color: | Gray |
| Amps: | 15 |
| Standards: | California Proposition 65 |
| Volt Amps: | 1.700kVA - 2.300kVA |
| Volts AC: | 277, 240, 208 |
| Amps: | 15 |
| Volt Amps: | 1.700kVA - 2.300kVA |
| Color: | Gray |
| Standards: | California Proposition 65 |