Photocell, 15A, 208-277V

Item #: 0370545

Cat #: K4023C

UPC: 078275029576

Add to cart for price
Company wide:
114 in stock
Photocell, 15A, 208-277V, Includes: 3/8"-18 Threaded Side Mounting, Locking Nut, Washer Gasket, 9" Leads.

Overview

Photocell, 15A, 208-277V, Includes: 3/8"-18 Threaded Side Mounting, Locking Nut, Washer Gasket, 9" Leads.

These photocontrols install within lighting fixtures, post lamps, or in-wall boxes to provide dusk-to-dawn ON/OFF control of outdoor lighting.

Also known as: 078275029576, K4023C, IMTK4023C

Specifications

Color: Gray
Amps: 15
Standards: California Proposition 65
Volts AC: 208Y/240/277
Color: Gray
Standards: California Proposition 65
Amps: 15
Volts AC: 208Y/240/277