Photocell, 15A, 208-277V

Item #: 0367243

Cat #: K4223C

UPC: 078275056954

Add to cart for price
Company wide:
198 in stock
Documents & Guides
Photocell, 15A, 208-277V, 3100-4150W, 1700-2300 VA, Stem & Swivel Mounting.

Overview

Photocell, 15A, 208-277V, 3100-4150W, 1700-2300 VA, Stem & Swivel Mounting.

These photocontrols are provided with a swivel arm for easy and flexible installation to standard outdoor light fixtures or electrical boxes.

Also known as: 078275056954, K4223C, IMTK4223C, sky eye

Specifications

Volts AC: 277, 240, 208
Color: Gray
Amps: 15
Volt Amps: 2
Standards: California Proposition 65
Volts AC: 277, 240, 208
Amps: 15
Standards: California Proposition 65
Color: Gray
Volt Amps: 2