Breaker, 20/15A, 2P, 120/240V, 10 kAIC, CTL Quad, BR Series

Item #: 0354629

Cat #: BQC2202115

UPC: 786676371971

$ 25.17 EA
Company wide:
56 in stock
CTL Quadplex Breaker, 2-Pole and 1-Pole, 10 kAIC, (2) 15 Amp 1-Pole Outer and 2-Pole 20 Amp Center Common Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

Overview

CTL Quadplex Breaker, 2-Pole and 1-Pole, 10 kAIC, (2) 15 Amp 1-Pole Outer and 2-Pole 20 Amp Center Common Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

Eaton/Cutler Hammer circuit breaker is an automatically operated electrical switch designed to protect an electrical circuit from damage caused by excess current from an overload or short circuit. It is a device that interrupts the abnormal or fault current. It is a mechanical device that disturbs the flow of high magnitude (fault) current.

Also known as: 786676371971, BQC2202115, CUTBQC2202115

Specifications

Volts AC: 120, 240
Amps: 20, 15
Poles: 4
Family / Style: BR
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Poles: 4
Interrupt Rating DC: 10 kA
Amps: 20, 15
Family / Style: BR