Weatherproof Outlet Box, 2 Gang, (3) 3/4" Outlets, 2" Deep, Aluminum, Gray

Item #: 0338196

Cat #: 30236

UPC: 095327302364

$ 13.69 EA
Company wide:
72 in stock
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (3) 3/4 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Detachable Lugs, (2) Close-Up Plugs Included. self-tapping ground screw.

Overview

Weatherproof Outlet Box, 2 Gang, (3) 3/4 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Detachable Lugs, (2) Close-Up Plugs Included. self-tapping ground screw.

Mulberry has been an industry leader for over 90 years, supplying the electrical trade with an extensive offering of wallplates, box covers, weatherproof, and conduit bodies. We are dedicated to manufacturing quality electrical products in the USA. Almost all of our products are stamped, die-cast, machined, painted, assembled, and packaged domestically to assure customers of consistent quality and availability.

Also known as: 095327302364, 30236, MUL30236, 20

Specifications

Gangs: 2
Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 in
Material: Aluminum
Cubic Inches: 30.500 in³
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 3/4 in
Gangs: 2
Color: Gray
Material: Aluminum
Number of Threaded Outlets: 3
Mounting: Vertical, Horizontal
Depth: 2 in
Cubic Inches: 30.500 in³
Threaded Outlet Diameter: 3/4 in