
Breaker, 20/15A, 2P, 120/240V, 10 kAIC, CTL Quad, BR Series
Item #: 0319055
Cat #: BQ2202115
UPC: 786676371353
$ 65.52 EA
Company wide:
21
in stock
Documents & Guides
CTL Quadplex Breaker, 2-Pole and 1-Pole, 10 kAIC, (2) 15 Amp 1-Pole Outer and 2-Pole 20 Amp Center Indep, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***
Overview
CTL Quadplex Breaker, 2-Pole and 1-Pole, 10 kAIC, (2) 15 Amp 1-Pole Outer and 2-Pole 20 Amp Center Indep, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786676371353, BQ2202115, CUTBQ2202115
Specifications
| Volts AC: | 120, 240 |
| Amps: | 20, 15 |
| Poles: | 4 |
| Family / Style: | BR |
| Interrupt Rating DC: | 10 kA |
| Volts AC: | 120, 240 |
| Poles: | 4 |
| Interrupt Rating DC: | 10 kA |
| Amps: | 20, 15 |
| Family / Style: | BR |