Breaker, Enclosure, 225A, 240VAC, N3R, Replaced By Eaton ECC225R

Item #: 0271738

Cat #: ECB225R

UPC: 782113098760

$ 761.29 EA
Company wide:
0 in stock
Documents & Guides
225 Amp, 1-Phase, 240V AC, 3-Wire, NEMA 3R, Outdoor, Surface Mount Circuit Breaker Unit Enclosure, Service Entrance Rated. For use with BW, BWH or CSR Type Main Circuit Breakers. Includes: (1) Ground Lug and Hub Closure Plate. HxWxD: 23.69" x 9.31" x 5.44. Has Been Replaced By Eaton ECC225R

Overview

225 Amp, 1-Phase, 240V AC, 3-Wire, NEMA 3R, Outdoor, Surface Mount Circuit Breaker Unit Enclosure, Service Entrance Rated. For use with BW, BWH or CSR Type Main Circuit Breakers. Includes: (1) Ground Lug and Hub Closure Plate. HxWxD: 23.69" x 9.31" x 5.44. Has Been Replaced By Eaton ECC225R
Also known as: 782113098760, ECB225R, CUTECB225R

Specifications

Poles: 2
Mounting: Surface
Amps: 225
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Interrupt Rating DC: 10 kA
Poles: 2
Amps: 225
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 240
Interrupt Rating DC: 10 kA