Rigid Strut Strap, 2", Steel

Item #: 0242207

Cat #: P1117 HG

UPC: 702316503274

$ 5.33 EA
Company wide:
632 in stock
Documents & Guides
Standard Strut Strap, Diameter: 2", Material: Steel, Finish: Hot Dipped Galvanized.

Overview

Standard Strut Strap, Diameter: 2", Material: Steel, Finish: Hot Dipped Galvanized.

Atkore 2" Pipe Clamp Fittings

Also known as: 702316503274, P1117 HG, PSTP1117HG, Strut Strap, 2" uni-strut pipe clamp

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in