8' Protect-O-Sleeve Lamp Guard, T8, Clear

Item #: 0241792

Cat #: 2273

UPC: 036283290388

Call for price
Company wide:
24 in stock
Documents & Guides
Tube Guard with 2 Caps, Color: Clear, Length: 96 in. For use with F-96, T-8 Lamps. Or can be cut to fit 5' & 6' lamps.

Overview

Tube Guard with 2 Caps, Color: Clear, Length: 96 in. For use with F-96, T-8 Lamps. Or can be cut to fit 5' & 6' lamps.
Also known as: 036283290388, 2273, MCG2273

Specifications

Color: Clear
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Color: Clear
Length: 8 ft, 96 in
Shape: T8 (Tubular)