ETN FAZ-D1.5/1-NA-SP UL 489 Industr

Item #: 0239878

Cat #: FAZ-D1.5/1-NA-SP

UPC:

$ 60.52 EA
Company wide:
93 in stock
Documents & Guides
C-H FAZ-D1.5/1-NA-SP 1P 1.5A

Overview

C-H FAZ-D1.5/1-NA-SP 1P 1.5A
Also known as: FAZ-D1.5/1-NA-SP, CUTFAZD1.51NASP

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 1.500
Type: Trip Curve D
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 1.500
Family / Style: FAZ-NA
Volts AC: 277
Poles: 1
Type: Trip Curve D
Interrupt Rating AC: 10 kA