Weatherproof-In-Use Cover, 1-Gang, Universal, Expandable, Polycorbonate, White

Item #: 0236602

Cat #: ML500W

UPC: 050169917428

$ 17.46 EA
Company wide:
81 in stock
Documents & Guides
Weatherproof While-In-Use Cover, 1-Gang, Low Profile, Expands 1 to 3-1/2 Inch, Extra Duty, 16-in-1 Configurations, Vertical/Horizontal Mount, Color: White, Non-Metallic

Overview

Weatherproof While-In-Use Cover, 1-Gang, Low Profile, Expands 1 to 3-1/2 Inch, Extra Duty, 16-in-1 Configurations, Vertical/Horizontal Mount, Color: White, Non-Metallic

HUBBELL® TAYMAC® EXTRA DUTY® EXPANDABLE WHILE-IN-USE COVERS have a patented design expands from 1" to 3-1/2" to meet your While-In-Use needs, Ultra rugged polycarbonate & synthetic neoprene rubber will not dry rot, crack or deteriorate in sunlight, Includes attached gasket and mounting hardware, Patented Quick-Fit™ keyhole mounting system allows installation in under a minute.

Also known as: 050169917428, ML500W, TYMML500W

Features & Benefits

  • Revolutionary design expands from 1 in. to 3 in. for In-Use needs
  • Ultra-rugged polycarbonate & synthetic neoprene rubber that will not dry rot, crack or deteriorate in sunlight
  • Quick-Fit keyhole mounting system allows installation in under a minute
  • Universal Fit Adapter System Technology (U-Fast) for 16-in-1 custom device configurations, comes pre-configured for GFCI
  • 100% paintable surface
  • Clear window allows for quick/easy visual inspection
  • Includes attached gasket and mounting hardware
  • NEMA 3R compliant
  • N/A

Specifications

Mounting: Vertical, Horizontal
Gangs: 1
Color: White
Standards: California Proposition 65
Mounting: Vertical, Horizontal
Color: White
Gangs: 1
Standards: California Proposition 65