MM Fiber, 62.5/900M, 12S, Tight Buffer

Item #: 0230122

Cat #: F308-012U23-E991

UPC:

$ 1.65 FT
Company wide:
11,727 in stock
Documents & Guides
Fiber Optic Cable, Tight Buffer, Multimode, 12 Strand, TeraGain® 62.5 Micron/125, OFNR, Non-Plenum, Riser, Indoor/Outdoor, Jacket Diameter: 0.30", Color: Black, Standard: OM1.

Overview

Fiber Optic Cable, Tight Buffer, Multimode, 12 Strand, TeraGain® 62.5 Micron/125, OFNR, Non-Plenum, Riser, Indoor/Outdoor, Jacket Diameter: 0.30", Color: Black, Standard: OM1.

An Indoor/Outdoor Tight Buffered Riser Optical Fiber Cable is a type of fiber optic cable designed for use in both indoor and outdoor environments, specifically for connecting buildings and traversing riser spaces within buildings. It combines the benefits of tight-buffered cable construction, which is often preferred for indoor applications due to its ease of termination, with the durability and environmental resistance needed for outdoor use.

Also known as: F308-012U23-E991, ESXF308012U23E991

Specifications

Material: Fiber
Color: Black
Length: Cut to Length
Jacket: Riser
Conductors: 12 Fiber
Type: 62.5 µm
Material: Fiber
Length: Cut to Length
Conductors: 12 Fiber
Color: Black
Jacket: Riser
Type: 62.5 µm