MM Fiber, 50/900M, 6S, Tight Buffer

Item #: 0226899

Cat #: F308-006U30-E991

UPC:

$ 0.77 FT
Company wide:
15,675 in stock
Documents & Guides
Fiber Optic Cable, Tight Buffer, Multimode, 6 Strand, Bend Resistant, 50/125 Micron, Laser Optimized, OFNR, Non-Plenum, Riser, Indoor/Outdoor, Jacket Diameter: 0.23", Color: Black, Standard: OM3. Central Strength Element. Sunlight Resistant.

Overview

Fiber Optic Cable, Tight Buffer, Multimode, 6 Strand, Bend Resistant, 50/125 Micron, Laser Optimized, OFNR, Non-Plenum, Riser, Indoor/Outdoor, Jacket Diameter: 0.23", Color: Black, Standard: OM3. Central Strength Element. Sunlight Resistant.

An Indoor/Outdoor Tight Buffered Riser Optical Fiber Cable is a type of fiber optic cable designed for use in both indoor and outdoor environments, specifically for connecting buildings and traversing riser spaces within buildings. It combines the benefits of tight-buffered cable construction, which is often preferred for indoor applications due to its ease of termination, with the durability and environmental resistance needed for outdoor use.

Also known as: F308-006U30-E991, ESXF308006U30E991

Specifications

Material: Fiber
Color: Black
Length: Cut to Length
Type: Multimode, 50 µm
Jacket: Riser
Conductors: 6 Fiber
Material: Fiber
Length: Cut to Length
Jacket: Riser
Color: Black
Type: Multimode, 50 µm
Conductors: 6 Fiber