Locking Flanged Inlet, 30A, 3PH 250V, 3P4W

Item #: 0224251

Cat #: 2725

UPC: 078477806395

$ 68.07 EA
Company wide:
17 in stock
Documents & Guides
30 Amp, 250 Volt 3-Phase, NEMA L15-30P, 3P, 4W, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding - White.

Overview

30 Amp, 250 Volt 3-Phase, NEMA L15-30P, 3P, 4W, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding - White.

30 Amp, 250 Volt- 3PY, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding, White

Also known as: 078477806395, 2725, LEV2725

Specifications

Type: Grounding, Receptacle, Inlet
Phase: 3
Mounting: Flange
Amps: 30
Color: White
Volts AC: 240
NEMA Configuration: L15-30R
Type: Grounding, Receptacle, Inlet
Mounting: Flange
Color: White
NEMA Configuration: L15-30R
Phase: 3
Amps: 30
Volts AC: 240