
Disconnect Switch, AC, 60A, 2P, 120/240V, Fused, Pull-Out, Metallic
Item #: 0208920
Cat #: DPF222R
UPC: 782114166932
$ 37.11 EA
Company wide:
1,251
in stock
Documents & Guides
Air Conditioning Disconnect, Pullout, Fused, 60 AMP, 2-Pole, 120/240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R. Uses: FLNR Series Fuses. Enclosure Dims: H: 8.70", W: 5.40", D: 3.15".
Overview
Air Conditioning Disconnect, Pullout, Fused, 60 AMP, 2-Pole, 120/240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R. Uses: FLNR Series Fuses. Enclosure Dims: H: 8.70", W: 5.40", D: 3.15".
An air conditioning disconnect (ACD) is a disconnect located between a loadcenter (distribution panel) and air conditioner. Eaton’s ACD product line provides an installer or repair personnel with a visible disconnecting means when performing maintenance. ACDs are also known as disconnects, pullouts or air conditioning switches.
Also known as: 782114166932, DPF222R, CUTDPF222R, Heat Pump Disconnect
Specifications
| Poles: | 2 |
| Mounting: | Surface |
| Volts AC: | 240 |
| Amps: | 60 |
| IP/NEMA Rating: | NEMA 3R |
| Poles: | 2 |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Surface |
| Amps: | 60 |