Disconnect Switch, AC, 30A, 2P, 120/240V, Fused, Pull-Out, Metallic

Item #: 0208918

Cat #: DPF221R

UPC: 782113926865

$ 37.11 EA
Company wide:
1,130 in stock
Documents & Guides
Air Conditioning Disconnect, Pullout, Fused, 30 AMP, 2-Pole, 120/240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R. Uses: FLNR Series Fuses. Enclosure Dims: H: 8.70", W: 5.40", D: 3.15".

Overview

Air Conditioning Disconnect, Pullout, Fused, 30 AMP, 2-Pole, 120/240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R. Uses: FLNR Series Fuses. Enclosure Dims: H: 8.70", W: 5.40", D: 3.15".

An air conditioning disconnect (ACD) is a disconnect located between a loadcenter (distribution panel) and air conditioner. Eaton’s ACD product line provides an installer or repair personnel with a visible disconnecting means when performing maintenance. ACDs are also known as disconnects, pullouts or air conditioning switches.

Also known as: 782113926865, DPF221R, CUTDPF221R, Hvac

Specifications

Poles: 2
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 2
Amps: 30
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 240