Disconnect Switch, AC, 60A, 2P, 120/240V, Pull-Out, Metallic, Limited Quantities Available

Item #: 0208915

Cat #: DPU222R

UPC: 782113926858

$ 32.77 EA
Company wide:
505 in stock
Documents & Guides
Disconnect Switch, Air Conditioning, Pullout, Non-Fused, 60 AMP, 2-Pole, 120/240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R. Enclosure Dims: H: 8.70", W: 5.40", D: 3.15".

Overview

Disconnect Switch, Air Conditioning, Pullout, Non-Fused, 60 AMP, 2-Pole, 120/240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R. Enclosure Dims: H: 8.70", W: 5.40", D: 3.15".

An air conditioning disconnect (ACD) is a disconnect located between a loadcenter (distribution panel) and air conditioner. Eaton’s ACD product line provides an installer or repair personnel with a visible disconnecting means when performing maintenance. ACDs are also known as disconnects, pullouts or air conditioning switches.

Also known as: 782113926858, DPU222R, CUTDPU222R, ac disc, Disconnect , 2-pole 60 amp non fused disconnect

Specifications

Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 60