Voltage Tester

Item #: 0207453

Cat #: VP-440

UPC: 095969369312

$ 53.99 EA
Company wide:
38 in stock
Documents & Guides
Voltage Tester, Non-Contact, Amprobe, Maximum Rating: 1000V.

Overview

Voltage Tester, Non-Contact, Amprobe, Maximum Rating: 1000V.

Designed for safe, non-contact voltage detection, Amprobe's reliable volt tester, the VP-440 Non-Contact Volt Probe doesn’t require much budget or demand much space. This volt tester fit conveniently in a shirt pocket, tool belt or pouch.

Also known as: 095969369312, VP-440, AMPVP440

Specifications

Type: Voltage Tester
Volts AC: 1kV
Type: Voltage Tester
Volts AC: 1kV