Rigid Strut Strap, 3/4", Stainless Steel

Item #: 0201491

Cat #: P1112 SS

UPC: 702316503588

$ 4.92 EA
Company wide:
1,900 in stock
Documents & Guides
Standard Strut Strap, Diameter: 3/4", Material: Steel, Finish: Stainless Steel. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Overview

Standard Strut Strap, Diameter: 3/4", Material: Steel, Finish: Stainless Steel. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Pipe and Rigid Steel Conduit Clamps PS 1100 series pipe clamps are designed for use with standard pipe, rigid metal conduit (RMC), or galvanized rigid conduit (GRC). These clamps are commonly used for trapeze supports, seismic bracing, wall supports, vertical runs, attachment to poles, and general framing needs. For application examples, refer to our Application Showcase. This series is also OPM pre-approved for seismic bracing with load testing in three directions.

Also known as: 702316503588, P1112 SS, PSTP1112SS

Specifications

Diameter: 3/4 in
Material: Stainless Steel
Diameter: 3/4 in
Material: Stainless Steel