
Weatherproof Cover, 2-Gang, Blank, Aluminum, Gray
Item #: 0200550
Cat #: 5175-0
UPC: 050169517505
$ 5.25 EA
Company wide:
4,966
in stock
Documents & Guides
Weatherproof Cover, 2-Gang, Vertical/Horizontal Mount, Blank (Box Mount), Die Cast, Gray
Overview
Weatherproof Cover, 2-Gang, Vertical/Horizontal Mount, Blank (Box Mount), Die Cast, Gray
Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Includes gasket and mounting hardware Multi-lingual instructions in each package
Also known as: 050169517505, 5175-0, RAC51750, Blank bell cover, Bell cover
Features & Benefits
- Stamped steel construction
- State-of-the-art powdercoat finish provides maximum weatherability and scratch resistance
- Installation hardware, gasket and multilingual instructions are included
- Vertical mount
- NEMA 3R rated
Specifications
| Material: | Die Cast Aluminum |
| Gangs: | 2 |
| Mounting: | Vertical, Horizontal |
| Color: | Gray |
| Material: | Die Cast Aluminum |
| Mounting: | Vertical, Horizontal |
| Gangs: | 2 |
| Color: | Gray |