Pedestal, Power Outlet, 100A, 1P, 120/240VAC, 1PH, Un-Metered

Item #: 0166156

Cat #: U075CP6010

UPC: 784567571813

$ 538.91 EA
Company wide:
9 in stock
100 Amp 120/240V, 1-Phase, Unmetered Earth Burial Pedestal, Bottom Feed, NEMA 3R Receptacles: (1) 14-50R, (1) NEMA TT-30R, (1) 5-20R2GFI Breakers: (1) 2-Pole 50 Amp, (1) 1-Pole 30 Amp, (1) 1-Pole 20 Amp and (1) Blank Space

Overview

100 Amp 120/240V, 1-Phase, Unmetered Earth Burial Pedestal, Bottom Feed, NEMA 3R Receptacles: (1) 14-50R, (1) NEMA TT-30R, (1) 5-20R2GFI Breakers: (1) 2-Pole 50 Amp, (1) 1-Pole 30 Amp, (1) 1-Pole 20 Amp and (1) Blank Space

Midwest Electric s metallic RV units are manufactured using 16-gauge, galvanizedzinc-coated steel and NEMA 3R construction, which resists corrosion and fading and provides lasting service in outdoor applications. Units are available in surface mount and earth burial or padmount posts, offering a wide range of receptacle configurations to fit your needs.

Also known as: 784567571813, U075CP6010, MIDU075CP6010

Specifications

Mounting: Pedestal
Amps: 100
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Mounting: Pedestal
Phase: 1
IP/NEMA Rating: NEMA 3R
Amps: 100
Volts AC: 120/240