50 Amp Angle Plug, 250V 3PH, 15-50P, 3P4W, Black

Item #: 0161884

Cat #: 8452-P

UPC: 078477809990

$ 118.67 EA
Company wide:
136 in stock
Documents & Guides
50 Amp, 250 Volt 3-Phase, NEMA 15-50P, 3P, 4W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black

Overview

50 Amp, 250 Volt 3-Phase, NEMA 15-50P, 3P, 4W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black

50 Amp, 250 Volt- 3PY, Straight Blade, Plug, Industrial Grade, Grounding, Angle, Black

Also known as: 078477809990, 8452-P, LEV8452P

Specifications

Color: Black
Volts AC: 240
Amps: 50
NEMA Configuration: 15-50P
Color: Black
Amps: 50
Volts AC: 240
NEMA Configuration: 15-50P