50 Amp Angle Plug, 125V, 5-50P, 2P3W, Black

Item #: 0161872

Cat #: 9550-P

UPC: 078477809884

$ 84.56 EA
Company wide:
19 in stock
Documents & Guides
50 Amp, 125 Volt, NEMA 5-50P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black.

Overview

50 Amp, 125 Volt, NEMA 5-50P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black.

50-Amp, 125 Volt, Straight Blade, Plug, Industrial Grade, Grounding, Angle, Black

Also known as: 078477809884, 9550-P, LEV9550P

Specifications

Type: Grounding, Industrial Grade, Angle Plug, Plug
Volts AC: 120
Color: Black
Amps: 50
NEMA Configuration: 5-50P
Type: Grounding, Industrial Grade, Angle Plug, Plug
Color: Black
NEMA Configuration: 5-50P
Volts AC: 120
Amps: 50