Locking Receptacle, 20A, 3PH 250V, L15-20R, 3P4W

Item #: 0161739

Cat #: 2420

UPC: 078477809341

$ 43.88 EA
Company wide:
558 in stock
Documents & Guides
20 Amp, 250 Volt 3-Phase, NEMA L15-20R, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black

Overview

20 Amp, 250 Volt 3-Phase, NEMA L15-20R, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black

20 Amp, 250 Volt- 3PY, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, V-0-MAX, Black

Also known as: 078477809341, 2420, LEV2420

Specifications

Mounting: Flush
Color: Black
Amps: 20
Volts AC: 240
NEMA Configuration: L15-20R
Mounting: Flush
Amps: 20
NEMA Configuration: L15-20R
Color: Black
Volts AC: 240