Locking Plug, 20A, 3PH 250V, L15-20P, 3P4W

Item #: 0161736

Cat #: 2421

UPC: 078477808122

$ 37.89 EA
Company wide:
549 in stock
Documents & Guides
20 Amp, 250 Volt 3-Phase, NEMA L15-20P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black/White

Overview

20 Amp, 250 Volt 3-Phase, NEMA L15-20P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black/White

20 Amp, 250 Volt 3-phase, NEMA L15-20P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black-White

Also known as: 078477808122, 2421, LEV2421, 4 prong twist lock receptacle

Specifications

Color: Black/White
Amps: 20
Volts AC: 250
NEMA Configuration: L15-20P
Color: Black/White
Volts AC: 250
Amps: 20
NEMA Configuration: L15-20P