Locking Connector, 20A, 250V, 3PH

Item #: 0161735

Cat #: 2423

UPC: 078477808306

$ 52.13 EA
Company wide:
492 in stock
Documents & Guides
20 Amp, 250 Volt 3-Phase, NEMA L15-20R, 3P, 4W, Locking Connector, Industrial Grade, Grounding - Black/White

Overview

20 Amp, 250 Volt 3-Phase, NEMA L15-20R, 3P, 4W, Locking Connector, Industrial Grade, Grounding - Black/White

20 Amp, 250 Volt 3-phase, NEMA L15-20R, 3P, 4W, Locking Connector, Industrial Grade, Grounding - Black-White

Also known as: 078477808306, 2423, LEV2423

Specifications

Color: Black/White
Amps: 20
Volts AC: 240
Material: Nylon
NEMA Configuration: L15-20R
Color: Black/White
Volts AC: 240
NEMA Configuration: L15-20R
Amps: 20
Material: Nylon