50 Amp Angle Plug, 250V, 6-50P, 2P3W, Black

Item #: 0161734

Cat #: 9650-P

UPC: 078477809907

$ 85.26 EA
Company wide:
294 in stock
Documents & Guides
50 Amp, 250 Volt, NEMA 6-50P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black

Overview

50 Amp, 250 Volt, NEMA 6-50P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black

Leviton's Heavy Duty Industrial Power plugs and connectors offer superior performance, long-lasting reliability and features that are backed by a 10-year warranty. Available in many NEMA configurations, you'll be sure to find the right device for your needs.

Also known as: 078477809907, 9650-P, LEV9650P, Welders Plug

Specifications

Color: Black
Volts AC: 250
Amps: 50
NEMA Configuration: 6-50P
Color: Black
Amps: 50
Volts AC: 250
NEMA Configuration: 6-50P