Locking Plug, 30A, 3PH 250V, L15-30P, 3P4W

Item #: 0161716

Cat #: 2721

UPC: 078477808375

$ 48.39 EA
Company wide:
546 in stock
30 Amp, 250 Volt 3-Phase, NEMA L15-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black-White.

Overview

30 Amp, 250 Volt 3-Phase, NEMA L15-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black-White.

30 Amp, 250 Volt 3-phase, NEMA L15-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black-White

Also known as: 078477808375, 2721, LEV2721, triple wilson

Specifications

Color: Black/White
Amps: 30
Volts AC: 250
NEMA Configuration: L15-30P
Color: Black/White
Volts AC: 250
Amps: 30
NEMA Configuration: L15-30P