Locking Receptacle, 30A, 3PH 250V, L15-30R, 3P4W

Item #: 0161709

Cat #: 2720

UPC: 078477809631

$ 69.79 EA
Company wide:
522 in stock
Documents & Guides
30 Amp, 250 Volt 3-Phase, NEMA L15-30R, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black

Overview

30 Amp, 250 Volt 3-Phase, NEMA L15-30R, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black

30 Amp, 250 Volt 3-Phase, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, V-0-MAX, Black

Also known as: 078477809631, 2720, LEV2720

Specifications

Mounting: Flush
Color: Black
Amps: 30
Volts AC: 240
NEMA Configuration: L15-30R
Mounting: Flush
Amps: 30
NEMA Configuration: L15-30R
Color: Black
Volts AC: 240