Locking Plug, 15A, 277V, 2P3W

Item #: 0161629

Cat #: 4770-C

UPC: 078477795767

$ 21.34 EA
Company wide:
911 in stock
Documents & Guides
15 Amp, 277 Volt, NEMA L7-15P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black/White

Overview

15 Amp, 277 Volt, NEMA L7-15P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black/White

15 Amp, 277 Volt, NEMA L7-15P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black-White

Also known as: 078477795767, 4770-C, LEV4770C, Twist lock cord cap

Specifications

Volts AC: 277
Color: Black/White
Amps: 15
NEMA Configuration: L7-15P
Volts AC: 277
Amps: 15
Color: Black/White
NEMA Configuration: L7-15P