
Weatherproof-In-Use Cover, 1-Gang, Universal, Expandable, Polycorbonate, Gray
Item #: 0161201
Cat #: ML500G
UPC: 050169917411
$ 17.46 EA
Company wide:
1,852
in stock
Documents & Guides
Weatherproof-In-Use Cover, Expandable Vertical/Horizontal, Depth: 1" to 3.5", 1-Gang, Type: Extra Duty, Color: Gray. Includes Mounting Hardware and Gasket.
Overview
Weatherproof-In-Use Cover, Expandable Vertical/Horizontal, Depth: 1" to 3.5", 1-Gang, Type: Extra Duty, Color: Gray. Includes Mounting Hardware and Gasket.
Revolutionary patented design expands from 1 in. to 3 in. for In-Use needs Ultra-rugged polycarbonate & synthetic neoprene rubber that will not dry rot, crack or deteriorate in sunlight Patented Quick-Fit keyhole mounting system allows installation under a minute Patented Universal Fit Adapter System Technology (U-Fast) for 16-in-1 custom device configurations, comes pre-configured for GFCI 100% paintable surface Clear window allows for quick/easy visual inspection Includes attached gasket and mounting hardware NEMA 3R compliant
Also known as: 050169917411, ML500G, TYMML500G, ACCORDIAN COVER , bubble cover, accordion
Features & Benefits
- Revolutionary design expands from 1 in. to 3 in. for In-Use needs
- Ultra-rugged polycarbonate & synthetic neoprene rubber that will not dry rot, crack or deteriorate in sunlight
- Quick-Fit keyhole mounting system allows installation under a minute
- Universal Fit Adapter System Technology (U-Fast) for 16-in-1 custom device configurations, comes pre-configured for GFCI
- 100% paintable surface
- Clear window allows for quick/easy visual inspection
- Includes attached gasket and mounting hardware
- NEMA 3R compliant
- N/A
Specifications
| Mounting: | Vertical, Horizontal |
| Color: | Gray |
| Gangs: | 1 |
| Standards: | California Proposition 65 |
| Mounting: | Vertical, Horizontal |
| Gangs: | 1 |
| Color: | Gray |
| Standards: | California Proposition 65 |