4' Protect-O-Sleeve Lamp Guard, T8, Clear

Item #: 0160335

Cat #: 2295

UPC: 036283290968

$ 10.25 EA
Company wide:
16 in stock
Tube Guard with 2 Caps, Color: Clear, Length: 4 Ft./48 in. For use with F-32, T-8 Lamps

Overview

Tube Guard with 2 Caps, Color: Clear, Length: 4 Ft./48 in. For use with F-32, T-8 Lamps

McGill® Protect-O-Sleeves encase existing fluorescent tubes to insulate and improve lighting efficiency at low temperatures. The high tensile, polycarbonate strength protects people, equipment, and products.

Also known as: 036283290968, 2295, MCG2295, T8 sleeve, lamp guard

Specifications

Color: Clear
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Color: Clear
Length: 4 ft, 48 in
Shape: T8 (Tubular)