EMT Strut Strap, 1", Steel, Electro-Galvanized

Item #: 0158489

Cat #: P1428AS EG

UPC: 702316502512

$ 2.06 EA
Company wide:
9,233 in stock
Documents & Guides
EMT Strut Strap, Diameter: 1", Material: Steel, Finish: Electro-Galvanized, Thickness .075".

Overview

EMT Strut Strap, Diameter: 1", Material: Steel, Finish: Electro-Galvanized, Thickness .075".

EMT Conduit Clamps PS 1000 series pipe clamps are designed for use with EMT conduit. These clamps are commonly used for trapeze supports, seismic bracing, wall supports, vertical runs, attachment to poles, and general framing needs. For application examples, refer to our Application Showcase.

Also known as: 702316502512, P1428AS EG, PSTP1428ASEG

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel