Strut Strap, Rigid/IMC, , 1-1/4", Steel

Item #: 0158465

Cat #: P1114AS EG

UPC: 702316502994

$ 2.17 EA
Company wide:
9,871 in stock
Documents & Guides
Standard Pipe Clamp, Diameter: 1-1/4", Material: Steel, Finish: Electro-Galvanized, Thickness .75". For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Overview

Standard Pipe Clamp, Diameter: 1-1/4", Material: Steel, Finish: Electro-Galvanized, Thickness .75". For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Pipe and Rigid Steel Conduit Clamps PS 1100 series pipe clamps are designed for use with standard pipe, rigid metal conduit (RMC), or galvanized rigid conduit (GRC). These clamps are commonly used for trapeze supports, seismic bracing, wall supports, vertical runs, attachment to poles, and general framing needs. For application examples, refer to our Application Showcase. This series is also OPM pre-approved for seismic bracing with load testing in three directions.

Also known as: 702316502994, P1114AS EG, PSTP1114ASEG

Specifications

Diameter: 1 1/4 in
Material: Steel
Diameter: 1 1/4 in
Material: Steel