
Rigid Strut Strap, 3-1/2", Steel, Electro-Galvanized
Item #: 0158460
Cat #: P1120AS EG
UPC: 702316503489
$ 5.17 EA
Company wide:
1,557
in stock
Documents & Guides
Standard Strut Strap, Diameter: 3-1/2", Material: Steel, Finish: Electro-Galvanized, Thickness .125". For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Overview
Standard Strut Strap, Diameter: 3-1/2", Material: Steel, Finish: Electro-Galvanized, Thickness .125". For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Pipe and Rigid Steel Conduit Clamps PS 1100 series pipe clamps are designed for use with standard pipe, rigid metal conduit (RMC), or galvanized rigid conduit (GRC). These clamps are commonly used for trapeze supports, seismic bracing, wall supports, vertical runs, attachment to poles, and general framing needs. For application examples, refer to our Application Showcase. This series is also OPM pre-approved for seismic bracing with load testing in three directions.
Also known as: 702316503489, P1120AS EG, PSTP1120ASEG, Strut straps
Specifications
| Diameter: | 3 1/2 in |
| Material: | Steel |
| Diameter: | 3 1/2 in |
| Material: | Steel |