Strut Strap, Universal, 2", Steel

Item #: 0158457

Cat #: P1217AS EG

UPC: 702316506930

$ 3.03 EA
Company wide:
11,808 in stock
Documents & Guides
Universal Strut Strap, Diameter: 2", Material: Steel, Finish: Electro-Galvanized, .075" Thickness, Universal Clamp for EMT, IMC & GRC.

Overview

Universal Strut Strap, Diameter: 2", Material: Steel, Finish: Electro-Galvanized, .075" Thickness, Universal Clamp for EMT, IMC & GRC.

Universal Clamps for Rigid or Thin wall Conduit PS 1300 series pipe clamps are designed for broad use with rigid or thin wall conduit (EMT). These clamps are commonly used for trapeze supports, seismic bracing, wall supports, vertical runs, attachment to poles, and general framing needs. For application examples, refer to our Application Showcase.

Also known as: 702316506930, P1217AS EG, PSTP1217ASEG, 2" rigid strut clamp, 2" strut clamp, Belly strap

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in