5
more

Wireless Pico Smart Remote Wall-Mount Kit, White
Item #: 0146266
Cat #: PJ2-WALL-WH-L01
UPC: 784276074926
$ 41.92 EA
Company wide:
11
in stock
Lutron Caseta Wireless Pico Smart Remote Wall-Mounting Kit, Includes: (1) Pico Remote, (1) Wall Plate Bracket & (1) Coordinating Wall Plate, White
Overview
Lutron Caseta Wireless Pico Smart Remote Wall-Mounting Kit, Includes: (1) Pico Remote, (1) Wall Plate Bracket & (1) Coordinating Wall Plate, White
It takes just a few minutes to install your Caséta Wireless lighting control system. And once you have got your system up and running you can seamlessly expand beyond lighting to other connected home solutions. The Smart Hub (formerly Smart Bridge) and App for Caséta are the perfect foundations for creating a connected home system. Monitor and control lights (as well as shades and temperature) from anywhere, so you can always be in touch with your home.
Also known as: 784276074926, PJ2-WALL-WH-L01, LUTPJ2WALLWHL01
Features & Benefits
- Mounts (1) Pico remote to your wall to add a point of control where you need one most
- The Pico smart remote control is a convenient way to control Lutron Caseta Wireless dimmers. With the Pico you can turn lights on, off, brighten, or darken them from anywhere in the room. Use the "favorite' button to save your favorite light level. This package comes with a Pico remote control, a wall plate bracket and a coordinating wall plate, which will allow you to conveniently mount the Pico directly to a wall for an additional point of control.
- Replaces existing switch to create a 3-way application for your Caseta dimmer; no wiring required
- Use to control a Lutron Caseta wireless dimmer or lamp (sold separately)
Specifications
| Family / Style: | Caséta |
| Color: | White |
| Mounting: | Knuckle |
| Family / Style: | Caséta |
| Mounting: | Knuckle |
| Color: | White |